Beli security lock di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MASTER LOCK Built-in Locker Lock Control KeyDeskripsi:Built-in locker lock control keys are used with combination locker locks and multiuser locker locks to override the combination. They're used when property needs to be accessed but the combination is unknown. Control keys are sold separately and must match the control key code specified by the built-in locker lock.atribut:
- UNSPSC: 46171505
- Compatible With Grainger Lock Part Number: 31MH05
- Key Type: Built-In Multiuser Locker Lock Control Key
- Lock Brand: MASTER LOCK
- Number of Keys: 1
- ONEBIZ Adjustable Cable LockoutDeskripsi:1. Made from impact resistant engineering plastic PC.2. Used 1.8 meter cable,the outer layer of cable is made from anti-UV PVC(diameter 6 mm).3. Withstand extra temperatures of -46℃ to 149℃.4. Locked with 4 padlocks,lock shackle diameter is less than 7mm
- ONEBIZ Padlock Compact Safety (Gembok)Deskripsi:a. Meterial Body Padlock terbuat dari Non Conductive PA sehingga kuat, mempunyai daya tahan yang lama dan ringanb. Padlock ini mampu bekerja pada suhu -20 °C sampai 150 °Cc. Body Padlock Tahan terhadap benturan, tidak mudah deformasi dan tidak mudah patahd. Dilengkapi label dengan tulisan :a. DANGER : Pada bagian depan Padlockb. PROPERTY OF : Pada bagian belakang Padlocke. Semua bagian Padlock tahan terhadap kimia, perubahan temperatur yang signifikan dan sinar ultravioletf. Terdapat penahan anak kunci sehingga anak kunci tidak dapat lepas dari Padlock saat Padlock belum terkunci. Hal ini untuk memastikan bahwa Padlock terkunci dengan baikg. Setiap anak kunci memiliki serial number yang berbeda sehingga tidak dapat digunakan untuk membuka Padlock lain (Key Different)
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- Lototo Cable Lockout (Kuci Pengaman)Deskripsi:LOTOTO LS806 dan LS806A Adjustable Cable Lockout Device, ideal for group, multi-point lockouts, features a tough, flexible multi-stranded steel cable insulated with a clear plastic coating. A tough, lightweight ABS body withstands chemicals and performs effectively in extreme conditions. Includes high-visibility, re-usable write-on safety labels to identify the responsible person and then erase for the next job.
- MasterLock Padlock Laminated Steel Safety (Gembok)Deskripsi:The Master Lock No. 1SSKADLH Stainless Steel Padlock features a 1-3/4inch (44mm) wide laminated stainless steel body for maximum strength, reliability, and weather resistance. The 5/16inch (8mm) diameter shackle is 2inch (51mm) long and made of stainless
- monotaro.id Kain Lap Mikrofiber 40x40cm 320gsmDeskripsi:Lap Microfiber adalah kain lap yang terbuat dari jenis serat umum dengan kombinasi 80% Polyester + 20% Polyamide. Umum nya kain lap pembersih biasanya digunakan hanya untuk mendorong dan memindahkan kotoran dan debu dari satu tempat ke tempat lainnya. Sedangkan untuk Lap Microfiber dapat mengangkat debu dan membersihkan kotoran melalui serat serat benangnya dan mampu menyerap air 7 kali lebih banyak dibandingkan lap biasa. Lap Microfiber memiliki 3 ukuran yaitu ukuran 30x30cm, 35x35cm dan 40x40cm yang dapat di sesuaikan dengan kebutuhan area yang akan di bersihkan.atribut:
- Size (cm): 40x40
- Weight (gsm): 320
- Material: 80% Polyester + 20% Polyamide
- Model : 1 Sisi
- Harmit Cable LockoutDeskripsi:HARMIT Multipurpose CABLE LOCKOUT Adjustable SAFETY Lock I PADLOCK - 4mm HM-326, CABLE LOCKOUTPengait dan kabel pengunci pengaman terintegrasi ideal untuk beberapa panel pemutus sirkuit dan penguncian katup gerbang berdampingan untuk penggunaan universal di bidang industri dan lainnya.Kabel baja multi-untai yang tangguh dan fleksibel diisolasi dengan lapisan plastik bening (bebas PVC)Masukkan ujung kabel melalui titik-titik yang akan dikunci, lalu kembali melalui badan pengunciKencangkan dengan erat untuk menghilangkan kelonggaran dengan fitur penguncian yang dipatenkan yang tangguh dan ringan tahan terhadap bahan kimia.Berkinerja efektif dalam kondisi ekstrim.
- Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)atribut:
- Color: White
- Number of Sheets: 500
- Paper Weight (gsm): 70
- Size: A4
- Size (mm): 210x297
- ONEBIZ Padlock Custom LOTO (Gembok)Deskripsi:OB 14-BDX07 ONEBIZ Lockout 360mm×450mm×155mm=1unitOB 14-BDG01UDKD 6D×38H mm Steel shackle F type, KD,with 2 key, Red=11pcsOB 14-BDP01 Lockout tagout Made from PVC, water & oil proof 75×145×0.5mm=20pcsOB 14-BDL11-1 Stainless steel cable dia. 4mm length 1.8m,black handle=1pc"OB 14-BDF01 Adjustable Ball Valve Lockout 0.5" to 2.5" (13 to 64mm)=1pc"OB 14-BDD01 Miniature Breaker Lockout Pin Out Standard=2pcsOB 14-BDD02 Miniature Breaker Lockout Pin In Standard=2pcsOB 14-BDD18 Medium Circuit Breaker Lockout 8mm≤ a≤16mm=1pcOB 14-BDD11X Clamp-On Breaker Lockout 120V to 277V 10×16mm=2pcsOB 14-BDD41 Electrical Plug Lockout 51mm ×51mm×89mm For 110V plug=1pcOB 14-BDD42 Electrical Plug Lockout 65mm ×65mm×118mm For110V -220V plug=1pcOB 14-BDF13A Gate Valve Lockout 5" to 6.5" (127 to 165mm)=1pcOB 14-BDF14A Gate Valve Lockout 6.5" to 10" (165 to 254mm)=1pcOB 14-BDK01 PA Coated Steel HASP Lock shackle 1" (25mm)=1pcOB 14-BDK02 PA Coated Steel HASP Lock shackle 1.5" (38mm)=1pcOB 14-BDD05-2 BD-D05-2 MCB Lockout 51mm×25mm×23mm=2pcs" NP-SD 12-1341 HZ Cable Ties=20pcsSD 21-0065 Spidol SNOWMAN Marker Kecil - Hitam=1pc
- Lototo Lockout Plug (Pengunci Katup)Deskripsi:LOTOTO L487 Safety Loto Rotating Electrical Plug Lockout Device accepts cords with up to 3/4in (19mm) diameter and an electrical plug up to 2-1/4in (57mm) diameter x 3-1/4in (82mm). Device surrounds the electrical plug and protect against accidental reconnection. The tough, lightweight rugged ABS body withstands chemicals and performs effectively in extreme conditions. Includes high-visibility permanent safety labels. For 110 volt plugs and many 220 volt plugs.
- MASTER LOCK Keyed Alike Hidden Shackle PadlockDeskripsi:Zinc die-cast lock body padlocks resist corrosion, so they can be used for both indoor and outdoor applications. They have a hidden shackle that prevents cutting and prying. These padlocks are keyed alike, so all locks in the set open with the same key.atribut:
- UNSPSC: 46171501
- Body Diameter (inch): 2-7/8
- Body Width (inch): 2-7/8
- Horizontal Shackle Clearance (inch): 1-23/32
- Includes Chain: No
- Includes Dust Cover: No
- Includes ID Tag: No
- Includes Lock Cover: No
- Interchangeable Core: No
- Key Locking Mechanism: Pin Tumbler
- Key Retaining: Yes
- Keying: Keyed Alike
- Lock Body Color: Silver
- Lock Body Finish: No Finish
- Lock Body Material: Zinc Die-Cast
- Lock Body Shape: Round
- Locking Bolt Diameter (inch): 3/8
- Locking Bolt Material: Zinc
- Locking Mechanism: Ball Bearing Locking
- Number of Keys: 2
- Number of Locks in Pack: 1
- Number of Pins: 6 Pin
- Rekeyable: Yes
- Security Level: High Security
- Shackle Diameter (inch): 3/8
- Shackle Material: Boron
- Shackle Type: Hidden Shackle
- Weather Resistant: Yes
- KARCHER Professional Steam Vacuum CleanersDeskripsi:The SGV 6/5 steam vacuum cleaner is very versatile. Self-explanatory symbols make the machine easy to understand and use. The EASY-Operation selector switch and ergonomic handle with trigger for controlling the steam and vacuum functions enable the machine to be used after brief instruction and allow fast and flexible control of individual functions during operation. Accessories can be stored directly on-board, protected from dirt and easily accessible. Equipment - Steam suction hose with handle - Steam tubes × 2 - Floor nozzle - Hand nozzle - Container material, plastic - Casing, stainless steelatribut:
- Cable Length (m): 7.5
- Voltage (V): 220-240
- Emas Panel Socketatribut:
- Contact Resistance (miliΩ): 50
- Diameter (mm): 22
- Operating Temperature (°C): -25 / + 85
- Pollution Degree: 3
- Production Time: 31.12.1899 00:00:00
- Protection Degree: IP65
- Serial: B Series Plastic
- CKE Blower Ring (Blower Cincin)Deskripsi:Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process).Gulungan Motor Kawat TembagaTerdapat Ball Bearingatribut:
- Speed (rpm): 2800
- MasterLock Padlock Plastic Covered Color (Gembok)Deskripsi:The Master Lock No. 311D Laminated Padlock features a 1-9/16inch (40mm) wide laminated steel body for maximum strength and reliability. The 9/32inch (7mm) diameter shackle is 1-1/16inch (27mm) long and made of hardened steel, offering extra resistance toatribut:
- Body Width: 40mm
- Shackle Dimensions: A: 7mm, B: 27mm, C: 16mm
Daftar Harga security lock Terbaru October 2026
| MASTER LOCK Built-in Locker Lock Control Key | Rp229.900 |
| ONEBIZ Adjustable Cable Lockout | Rp309.900 |
| ONEBIZ Padlock Compact Safety (Gembok) | Rp129.900 |
| KARCHER HOME & GARDEN Steam Cleaners | Rp2.899.900 |
| Lototo Cable Lockout (Kuci Pengaman) | Rp199.900 |
| MasterLock Padlock Laminated Steel Safety (Gembok) | Rp259.900 |
| monotaro.id Kain Lap Mikrofiber 40x40cm 320gsm | Rp11.900 |
| MasterLock Padlock Safety Thermoplastic (Gembok) | Rp309.900 |
| Harmit Cable Lockout | Rp109.900 |
| Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy) | Rp37.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MASTER%20LOCK%20Built-in%20Locker%20Lock%20Control%20Key/qeP109459950-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/ONEBIZ%20Adjustable%20Cable%20Lockout/fsP106994568-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/ONEBIZ%20Padlock%20Compact%20Safety%20(Gembok)/mdP106994805-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Lototo%20Cable%20Lockout%20(Kuci%20Pengaman)/00P106658000-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Padlock%20Laminated%20Steel%20Safety%20(Gembok)/nkP102722848-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Padlock%20Safety%20Thermoplastic%20(Gembok)/P102723421-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Harmit%20Cable%20Lockout/9tP111112353-1.jpg)
/1mP107805058-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/ONEBIZ%20Padlock%20Custom%20LOTO%20(Gembok)/2aP112178082-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Lototo%20Lockout%20Plug%20(Pengunci%20Katup)/2aP106658082-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MASTER%20LOCK%20Keyed%20Alike%20Hidden%20Shackle%20Padlock/6gP109467232-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/KRISBOW%20Padlock%20Waterproof%20Long%20(Gembok)/1dP107072049-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MASTER%20LOCK%20Padlock%20Lockout%20(Gembok)/cqP109449458-11.jpg)

/4aP107554154-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Padlock%20Plastic%20Covered%20Color%20(Gembok)/P102723272-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Lain%20-%20lain/ONEBIZ%20Lockout%20Tagout/3fP106995123-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)